K50417WW Aluminium Easy Riser

Order Code: ZT3383076S

£31.99 Inc VAT (20%)


Description

Ergonomic Design, height adjustable between 4. 6 ~ 6. 5 , Tiltable laptop tray (0-45?), Maximum screen size support for laptops: 10 , 16 , Safety Ledge Stopper: prevents your devices from slipping, weight capacity up to 10KG, open design helps promote air circulation. Claim a free Leitz Z1000 Air Purifier when you spend over 100 on selected Kensington & Leitz Ergonomic products until 30th September 2023
Terms & Conditions apply, to claim please register online here. Hybrid working has expanded the need for users to be comfortable and productive - not only in the office but at home or wherever they are working.

The demand for environmental sustainability has also expanded. Easily portable and constructed of durable, lightweight, sustainable aluminium, the Easy Riser ? Aluminium Laptop Riser supports virtually any size laptop up to 16 and includes 6 levels of height/angle adjustment for optimal viewing.

Open ventilation enhances air circulation and laptop cooling. Weighing only 0. 4kg, the Easy Riser folds flat for easy portability and travel convenience.

Made with strong, lightweight aluminium, a recyclable and sustainable material.

Allows users to elevate the screen to eye level for the optimum viewing angle.

Quickly folds flat to easily fit into a laptop bag, weighing 0. 4kg

Provides 6 levels of height/angle adjustment for optimal viewing. Height adjusts from 86-118 mm (3. 4 - 4. 6 ), and angle adjusts from 22?-33?.

Helps promote air circulation, aiding laptop performance and battery life. Protects laptop from being scratched and keeps the device in place while you work. Safety Ledge Stopper helps prevent devices from slipping.

Supports laptop screen sizes up to 16 , 5kg (11lbs) max. weight.

See full description
Specifications for K50417WW Aluminium Easy Riser
  • Material
    Aluminium
  • Weight
    0.4kg
  • Product Type
    Laptop Riser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome