K55409WW SmartFit Ergo Dual Extended Monitor Arm

Order Code: ZT3382378S

£79.99 Inc VAT (20%)


Description

SmartFit system makes finding the right height for maximum comfort easy, wide adjustment range delivers 90? swivel, 180? rotation & 45? monitor tilt adjustment, extendable arms, included C-clamp and grommet fastener, cable management system. Claim a free Leitz Z1000 Air Purifier when you spend over 100 on selected Kensington & Leitz Ergonomic products until 30th September 2023
Terms & Conditions apply, to claim please register online here. Finding the correct ergonomic height for your monitors and adjusting their distance is easy, thanks to the sturdy, stable SmartFit Ergo Dual Extended Monitor Arm.

Clear valuable desk space while improving ergonomics. Wide adjustment range delivers 90? swivel, 180? rotation (for landscape or portrait), 45? monitor tilt adjustment and up to 399mm/15. 7" arm extension. Sturdy metal C-clamp and grommet fastener are easy to install and won t damage or mark the desk or table.

Each arm is compatible with displays up to 32" and 8kg.

See full description
Specifications for K55409WW SmartFit Ergo Dual Extended Monitor Arm
  • Product Type
    Dual Extended Monitor Arm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome