K55726EU Extra Wide Monitor Stand

Order Code: ZT3382908S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.514%
10 +£34.038%


Description

Support for monitors/all-in-ones up to 20kg & up to 32", ample storage for a full-size keyboard, promotes healthy posture, no additional tools required. Claim a free Leitz Z1000 Air Purifier when you spend over 100 on selected Kensington & Leitz Ergonomic products until 30th September 2023
Terms & Conditions apply, to claim please register online here. The Kensington Extra Wide Monitor Stand combines a durable and stylish design with the ergonomic benefits of raising your monitor height.

The extra wide platform offers an organised working environment with plenty of space underneath to store a full-size keyboard and accessories. The steel base elevates your monitor to an optimal viewing height to promote a healthy posture and increase productivity. An essential monitor riser for modern offices focused on employee wellness.

Supports iMacs and external monitors up to 32 and 20kg.

See full description
Specifications for K55726EU Extra Wide Monitor Stand
  • Product Type
    Monitor Stnd
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome