K59600WW SmartFit One-Touch Height Adjustable Single Monitor Arm

Order Code: ZT3380491S

£109.99 Inc VAT (20%)


Description

Single Monitor Arm, SmartFit One-Touch Height Adjustable Single Monitor Arm, 170 505mm height adjustment & 90? swivel, single Monitor Arm is stable in any position, supports a 13 ? 34 ? ? flat or curved monitor weighing up to 9kg, built-in cable management system keeps cables out of sight. Claim a free Leitz Z1000 Air Purifier when you spend over 100 on selected Kensington & Leitz Ergonomic products until 30th September 2023
Terms & Conditions apply, to claim please register online here. The SmartFit One-Touch Height Adjustable Single Monitor Arm makes it easy to find the proper monitor height (and a neutral, comfortable posture) with its patented SmartFit System and fully articulating design.

Tested to meet ANSI/BIFMA standards, a heavy-duty build guarantees stability in every position while its gas spring monitor mount makes adjusting your monitor s height, depth and angle effortless, from landscape to portrait mode. The product's built-in cable management system organises and conceals cables while the arm lifts your external monitor up and out of the way, decluttering and clearing valuable desk space at once.

See full description
Specifications for K59600WW SmartFit One-Touch Height Adjustable Single Monitor Arm
  • Product Type
    Single Monitor Arm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome