KEN SmartFit Extra Wider Monitor Stand

KEN SmartFit Extra Wider Monitor Stand

Order Code: ZT3524633SCopy

£79.99 Inc VAT (20%)


Description

Trust the brand with 20 years of ergonomic expertise for an extra-wide monitor stand that works perfectly in the office and for home office professionals. Kensingtons patented SmartFit System helps you position your monitor at the correct height without need for a specialist, reducing neck, back and eye strain. The extra-wide stand has 3 height settings and can fit larger monitors while leaving storage space under the platform to fit a full-size keyboard and maximize your desktop surface area.

See full description
Specifications for KEN SmartFit Extra Wider Monitor Stand
  • Monitor/Notebook Size
    27in Monitor
  • Type
    Laptop / Monitor Risers
  • Form
    Monitor Stnd
  • Colour
    Black
  • Adjustability
    Yes
  • Number of Screens/Laptops
    1
  • Weight
    2.34kg
  • Maximum Load
    18kg
  • Dimensions (W x D x H)
    610x300x50mm