Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
CPU Stands, Monitor Mounts & Keyboard Shelves
KEN SmartFit Monitor Stand 21in Scrn
By Kensington
Order Code:
ZT3524610S
£49.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/computers-and-electronics/cpu-stands-monitor-mounts-and-keyboard-shelves/ken-smartfit-monitor-stand-21in-scrn/p/ZT3524610S
Add to quotation
View all CPU Stands, Monitor Mounts & Keyboard Shelves
Description
Kensington SmartFit Monitor Stand for up to 21in Screens - K52785WW
Specifications
Specifications for KEN SmartFit Monitor Stand 21in Scrn
Number of Screens/Laptops
1
Weight
1.32kg
Dimensions (W x D x H)
57x312x251mm
Monitor/Notebook Size
21in Monitor
Type
Laptop / Monitor Risers
Form
Monitor Stnd
Colour
Black
Adjustability
Yes
Maximum Load
18kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome