KEN SmartFit Monitor Stand Plus

Order Code: ZT3524362S

£89.99 Inc VAT (20%)


Description

Kensington SmartFit Monitor Stand Plus for up to 24in Screens - K52786WW

Specifications for KEN SmartFit Monitor Stand Plus
  • Maximum Load
    36kg
  • Monitor/Notebook Size
    24in Monitor
  • Form
    Monitor Stnd
  • Number of Screens/Laptops
    1
  • Adjustability
    Yes
  • Colour
    Black
  • Type
    Laptop / Monitor Risers
  • Weight
    2.08kg
  • Dimensions (W x D x H)
    320x410x60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome