Kensington UVStand Monitor Stand Black K55100WW

Order Code: ZT1203934S

£339.99 Inc VAT (20%)


Description

Kensington UVStand Monitor Stand Black K55100WW When used as directed, the UVStandô Monitor Stand with UV Sanitisation Compartment safely helps to sanitise keyboards, mice, trackballs, mobile phones & other devices, while promoting healthy posture. The sanitisation compartment accepts most full-sized keyboards & other devices, storing desktop items when not sanitising & freeing up desktop space. The fully-contained UV LEDs safely sanitise, eliminating up to 99.9% of bacteria & viruses on the top exposed surface within 10 minutes without the use of chemicals or liquids. Supports monitors up to 18kg (40lbs) & can be used as a laptop stand.

See full description
Specifications for Kensington UVStand Monitor Stand Black K55100WW
  • MFR Part No.
    55346AC
  • Type
    Laptop / Monitor Risers
  • Colour
    Black
  • Material
    Plastic
  • Weight
    7.5kg
  • Mounting Type
    Desk

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome