Laptop Arm Accessory

Laptop Arm Accessory

Order Code: ZT5531565SCopy

£29.99 Inc VAT (20%)


Description

Leaning forward and tilting your head up or down to see your laptop screen can place strain on your neck and back. The Fellowes laptop arm accessory provides adjustability to lift your laptop up or use a monitor and laptop. Providing effortless laptop adjustment, this laptop arm mount can fit laptops with a 17 inch screen and a weight of up to 4.5kgs. The innovative design of the laptop arm mount features cooling vents which prevent your laptop from overheating. VESA 75 x 75 and 100x100 compliant.

See full description
Specifications for Laptop Arm Accessory
  • Material
    Steel
  • Product Type
    Laptop / Monitor Risers
    Notebook/Laptop Stnd
  • Colour
    Black
  • Monitor/Notebook Size
    17in Notebook
  • Number of Screens/Laptops
    2