LCD Monitor Stand, With Document Holder, Transparent Acrylic

Order Code: ZT2726063S

£179.99 Inc VAT (20%)


Description

LCD monitor stand, with document holder, transparent acrylic. Supplied = partially assembled. Height = 160 mm. Width = 310 mm. Depth = 275 mm. Material = acrylic. Colour = transparent. Model = for 1 monitor. Type of mounting = free standing. Max. load = 15 kg. Product type = monitor brackets. With document holder. Height adjustable from 100 - 160 mm in five increments of 15 mm. Suitable for LCD monitors. Monitor and document holder in one. Max. load 15 kg. Ergonomically responsible solution. Space saving. Made of 5 mm clear acrylic. The ''all in one'' monitor stand. This LCD monitor stand not only raises the monitor to the required line of sight, but also includes an integrated document holder. This provides a solution that keeps documents, books or magazines at the required reading distance at the same height as the monitor. Dimensions WxDxH: 310 x 275 x 100/160 mm.

See full description
Specifications for LCD Monitor Stand, With Document Holder, Transparent Acrylic
  • Product Type
    Monitor Brackets
  • Mounting Type
    Free Standing
  • Material
    Acrylic
  • Colour
    Transparent
  • Supplied
    Partially Assembled
  • Weight Capacity
    15kg
  • Depth
    275mm
  • Model
    for 1 Monitor
  • Height
    160mm
  • Width
    310mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome