Lotus RT sitting/standing workstation, for 2 monitors, HxWxD 222 x 902 x 603 mm, black. Supplied = assembled. Height = 222 mm. Width = 902 mm. Depth = 603 mm. Height adjustment range = 12 - 432 mm. Material = steel, plastic. Colour = black. Model = for 2 monitors. Swivel range = 180°. Type of mounting = table clamp. Max. load = 15 kg. Product type = add-on desktops. Tri-Motion system pivots and provides ultimate flexibility and stability. Easy alternation between sitting and standing using Smooth Lift Technology. With two large shelves and plenty of space for desk accessories. Innovative cable management system ensures a tidy workplace. Durable real wood surface in ash wood veneer. Transforms the classic desk into a dynamic sitting/standing workplace and allows users to remain in motion while doing everyday work, keeping them active and healthy. Includes a bracket for 2 monitors, fixed to the rear of the desk using a clamp. Compliant with the ergonomic requirements for office work with visual display terminals confirmed by FIRA Int. Ltd., an independent ergonomics accreditation body (ISO 9241-5:1998) Platform size WxD 720 x 210 mm, keyboard platform WxD 738 x 267 mm.