Lotus Sitting/Standing Workstation, HxWxD 140 X 832 X 616mm, White

Order Code: ZT2693500S

£729.99 Inc VAT (20%)


Description

Lotus sitting/standing workstation, HxWxD 140 x 832 x 616 mm, white. Supplied = assembled. Height = 140 mm. Width = 832 mm. Depth = 616 mm. Height adjustment range = 10 - 442 mm. Material = steel, plastic. Colour = white. Type of mounting = free standing. Max. load = 15 kg. Product type = add-on desktops. Smooth Lift Technology ensures stability and easy height adjustment. With 22 height settings, flush with the desktop in the lowest setting. Stable platform makes it pleasant to type in any setting. Intuitive cable management ensures an orderly workplace. With a cut-out for charging a smartphone or tablet. Versatile solution suitable for many different types of users and working styles. Rubber feet protect the surface of the desk from scratches. Fully assembled - ready for immediate use. Sitting/standing workstations encourage the user to move more frequently when working at a desk, and help the user to shorten phases spent seated. Smooth Lift counterbalance weight technology and an ergonomic lever make easy, problem free height adjustment possible. Compliant with the ergonomic requirements for office work with visual display terminals confirmed by FIRA Int. Ltd., an independent ergonomics accreditation body (ISO 9241-5:1998) Platform size WxD 806 x 207 mm, keyboard platform WxD 832 x 309 mm. The monitor brackets are not included with the delivery (see accessories) Supplied fully assembled.

See full description
Specifications for Lotus Sitting/Standing Workstation, HxWxD 140 X 832 X 616mm, White
  • Product Type
    Add-On Desktops
  • Mounting Type
    Free Standing
  • Material
    Steel
    Plastic
  • Colour
    White
  • Supplied
    Assembled
  • Weight Capacity
    15kg
  • Depth
    616mm
  • Height
    140mm
  • Adjustable Height Range
    10 - 442mm
  • Width
    832mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome