Lx Onestop Rotational Control Kit - Mounting Component

Order Code: ZT1520576S

£20.99each Inc VAT (20%)
£188.91 minimum order value
£24.9916% off

Minimum order quantity: 9.

Description

Ergotron LX One-Stop. Product colour: Metallic. Weight: 100 g. Package height: 20 mm, Package width: 230 mm, Package depth: 180 mm

Specifications for Lx Onestop Rotational Control Kit - Mounting Component
  • Weight
    100g
  • Colour
    Metallic