Lx Series Desk Dual Direct Arm 635 Cm (25") White

Order Code: ZT1517911S

£239.99 Inc VAT (20%)
£249.994% off


Description

Ergotron LX Series Desk Dual Direct Arm. Mounting: Freestanding, Maximum weight capacity: 9.9 kg, Maximum screen size: 63.5 cm (25"), Minimum VESA mount: 75 x 75 mm, Maximum VESA mount: 100 x 100 mm. Height adjustment, Tilt angle range: 0 - 30°. Product colour: White

Specifications for Lx Series Desk Dual Direct Arm 635 Cm (25") White
  • Mounting Type
    Freestanding
  • Product Type
    Desk Dual Direct Arm
  • Colour
    White