Lx Series Desk Mount Lcd Arm Tall Pole 864 Cm (34") Black

Order Code: ZT1525567S

£209.99 Inc VAT (20%)


Description

Ergotron LX Series Desk Mount LCD Arm, Tall Pole. Maximum weight capacity: 11.3 kg, Maximum screen size: 86.4 cm (34"), Minimum VESA mount: 75 x 75 mm, Maximum VESA mount: 100 x 100 mm. Tilt angle range: -75 - 75°. Product colour: Black

Specifications for Lx Series Desk Mount Lcd Arm Tall Pole 864 Cm (34") Black
  • Product Type
    Desk Mount LCD Arm
  • Colour
    Black