Lx Sitstand Wall Mount Lcd Arm 1067 Cm (42") Stainless Steel

Order Code: ZT1518287S

£239.99 Inc VAT (20%)
£249.994% off


Description

Ergotron LX Sit-Stand Wall Mount LCD Arm. Maximum weight capacity: 11.3 kg, Maximum screen size: 106.7 cm (42"), Minimum VESA mount: 75 x 75 mm, Maximum VESA mount: 200 x 100 mm. Tilt angle range: -75 - 75°. Product colour: Stainless steel

Specifications for Lx Sitstand Wall Mount Lcd Arm 1067 Cm (42") Stainless Steel
  • Colour
    Silver