0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15
16
17
18
19

M Deskstand Basic Single

Order Code: ZT1107335S

£89.99 Inc VAT (20%)


Description

Multibrackets M Deskstand Basic Single. Mounting: Freestanding, Maximum weight capacity: 10 kg, Minimum screen size: 38.1 cm (15") , Maximum screen size: 68.6 cm (27") , Minimum VESA mount: 75 x 75 mm, Maximum VESA mount: 100 x 100 mm. Height adjustment, Swivel angle range: -45 - 45°, Tilt angle range: -45 - 45°. Product colour: Black

See full description
Specifications for M Deskstand Basic Single
  • Depth
    316mm
  • Weight
    2.58kg
  • Height
    466mm
  • Mounting Type
    Desk
  • Width
    434mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome