Material support stand, support width 200 mm, blue. Supplied = assembled. External width = 210 mm. External height = 720 mm. External length = 300 mm. Frame material = steel. Frame colour = blue. Lifting range = 405-720 mm. Max. load = 200 kg. Product type = material stands. For supporting long materials when using saws, compactors, drills, etc. Robust and sturdy construction. Stable support stand with ball bearing mounted, thick walled plastic coated steel roller. Plastic coated five star base made of steel. Max. load 200 kg. Height 405 to 720 mm.