Material Support Stand, Support Width 400mm, Blue

Order Code: ZT2686786S

£519.99 Inc VAT (20%)


Description

Material support stand, support width 400 mm, blue. Supplied = assembled. External width = 410 mm. External height = 1210 mm. External length = 300 mm. Frame material = steel. Frame colour = blue. Lifting range = 705-1210 mm. Max. load = 200 kg. Product type = material stands. For supporting long materials when using saws, compactors, drills, etc. Robust and sturdy construction. Stable support stand with ball bearing mounted, thick walled plastic coated steel roller. Plastic coated five star base made of steel. Max. load 200 kg. Height 705 to 1210 mm.

See full description
Specifications for Material Support Stand, Support Width 400mm, Blue
  • Product Type
    Material Stands
  • Frame Colour
    Blue
  • Supplied
    Assembled
  • External Width
    410mm
  • External Length
    300mm
  • Lifting Range
    705-1210mm
  • External Height
    1210mm
  • Frame Material
    Steel
  • Weight Capacity
    200kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome