Mobile Plan Holder, With 3 Swivel Arms, Height Adjustment Range 1400 To 2000mm

Order Code: ZT2718217S

£519.99 Inc VAT (20%)


Description

Mobile plan holder, with 3 swivel arms, height adjustment range 1400 to 2000 mm. Supplied = flat pack. For paper format = all formats up to A0. Length of support arms = 1320 mm. Number of support arms = 3 pcs. Frame material = aluminium tube. Height adjustment range = 1400 - 2000 mm. Type of mounting = free standing. Product type = plan holders. For your drawings, plans, sketches, posters, etc. up to A0 format. Infinitely height adjustable: telescopic extension 140 to 200 cm. Stable foot, with 5 integrated special castors. For the presentation of large information materials, e.g. placards, posters, proofs, technical drawings, flip chart sheets or many small format sheets. With 3 folding aluminium swivel arms, horizontally adjustable and 3 sliding magnetic clips each. Integrated lock for infinite height adjustment. Large formats can be posted by just one person using sliding magnetic clips, and a protective coating on the inside allows the materials to be pulled out without damaging them when the clips are closed. Presentation materials can be attached to various magnetic clips on both sides. Can be expanded with up to 6 swivel arms. Elegant base with 5 integrated special castors, stable and very flat. Free standing set up, or set up between two desks. The arms can be folded in when not in use.

See full description
Specifications for Mobile Plan Holder, With 3 Swivel Arms, Height Adjustment Range 1400 To 2000mm
  • Product Type
    Plan Holders
  • Mounting Type
    Free Standing
  • Supplied
    Flat Pack
  • For Paper Format
    All Formats Up To A0
  • Frame Material
    Aluminium Tube
  • Adjustable Height Range
    1400 - 2000mm
  • Number of Support Arms
    3
  • Length of Support Arms
    1320mm