Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
CPU Stands, Monitor Mounts & Keyboard Shelves
Mobile Workstation Cart + Monitor Mount
By Startech
Order Code:
ZT5354435S
£569.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
569.99
https://www.zoro.co.uk/shop/computers-and-electronics/cpu-stands-monitor-mounts-and-keyboard-shelves/mobile-workstation-cart-%2B-monitor-mount/p/ZT5354435S
Add to quotation
View all CPU Stands, Monitor Mounts & Keyboard Shelves
Description
StarTech.com Mobile Workstation Cart with Monitor Mount; CPU/PC Holder and Keyboard Tray
Specifications
Technical Information
Specifications for Mobile Workstation Cart + Monitor Mount
Product Type
Mobile Stnd
Weight
18kg
Colour
Black
For Use With
Up to 32in Screens
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome