Monitor Holder For 2 Monitors, HxWxD 445 X 780 X 190mm, Through-Desk Mounting

Order Code: ZT2691345S

£499.99 Inc VAT (20%)


Description

Monitor holder for 2 monitors, HxWxD 445 x 780 x 190 mm, through-desk mounting. Supplied = partially assembled. Height = 445 mm. Width = 780 mm. Depth = 190 mm. Material = aluminium, plastic. Colour = metallic silver. Max. load = 3 - 8 kg. Type of mounting = bolt-through desk mount. Swivel range = 360°. Product type = monitor brackets. For monitors from 21 to 27 inches (53.34 to 68.58 cm) Monitor tilts 110°: 85° upwards, 25° downwards, rotates 360° for working in vertical or horizontal format. Monitor support arm height adjustable 50 - 340 mm, with VESA mounting 75 x 75 mm or 100 x 100 mm. Monitors can be moved and fixed along with cross brace. Individually adjustable height, angle and positioning of the monitors. Monitor extremely easy to attach by clicking into place in the bracket. Safety system protects the device from slipping when adjusting the height. Model with table clamp: for desk thicknesses from 14 - 44 mm. Model with through-desk mounting: fastening screw for desk bore hole with 60 - 80 mm diameter is easy to attach using the tools enclosed. Whether professionally or privately, most people spend a lot of time in front of a computer screen. Health and well-being therefore play a key role at the desk. The double monitor holders from DURABLE help make work particularly efficient at the ergonomic workplace. The monitor holder consists of a table column, cross brace and 2 moving, rotating VESA mountings. Supplied complete with 5 cable clamps, for individual attachment, to keep cables tidy.

See full description
Specifications for Monitor Holder For 2 Monitors, HxWxD 445 X 780 X 190mm, Through-Desk Mounting
  • Product Type
    Monitor Brackets
  • Material
    Aluminium, Plastic
  • Mounting Type
    Bolt-Through Desk Mount
  • Colour
    Metallic Silver
  • Supplied
    Partially Assembled
  • Swivel Range
    360°
  • Depth
    190mm
  • Height
    445mm
  • Width
    780mm
  • Weight Capacity
    3 - 8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome