Monitor Holder With Arm For 1 Monitor, HxWxD 470 X 345 X 120mm, Through-Desk Mounting

Order Code: ZT2691416S

£509.99 Inc VAT (20%)


Description

Monitor holder with arm for 1 monitor, HxWxD 470 x 345 x 120 mm, through-desk mounting. Supplied = pre-assembled, final assembly by customer. Height = 470 mm. Width = 345 mm. Depth = 120 mm. Material = aluminium, plastic. Colour = metallic silver. Max. load = 3 - 8 kg. Type of mounting = bolt-through desk mount. Swivel range = 360°. Product type = monitor brackets. For standard and curved monitors from 21 to 27 inches (53.34 to 68.58 cm) , monitor sizes 28 - 38 inches subject to limits on rotation. Monitor tilts 110°, 85° upwards, 25° downwards, rotates 360° for working in vertical or horizontal format. With VESA mounting 75 x 75 mm or 100 x 100 mm. Individually adjustable height, angle and alignment of the monitor. Upper arm height adjustable from 20 - 130 mm. Angle of rotation: lower arms rotates max. 200°, upper arm 360°. Uniform and pleasant motion of the screen due to maintenance free gas springs on the inside. Easy to adapt to the monitor weight using knob, no separate tools required. Monitor extremely easy to attach by clicking into place in the bracket. Model with table clamp: for desk thicknesses from 14 - 44 mm. Model with through-desk mounting: fastening screw for desk bore hole with 60 - 80 mm diameter is easy to attach using the tools enclosed. Whether professionally or privately, most people spend a lot of time in front of a computer screen. Health and well-being therefore play a key role at the desk. The moving monitor arms from DURABLE provide a particularly versatile solution for the ergonomic workplace. Safety systems protect fingers from being jammed between moving components. Supplied complete with 3 cable clamps, for individual attachment, to keep cables tidy.

See full description
Specifications for Monitor Holder With Arm For 1 Monitor, HxWxD 470 X 345 X 120mm, Through-Desk Mounting
  • Colour
    Metallic Silver
  • Material
    Aluminium, Plastic
  • Mounting Type
    Bolt-Through Desk Mount
  • Product Type
    Monitor Brackets
  • Depth
    120mm
  • Width
    345mm
  • Height
    470mm
  • Weight Capacity
    3 - 8kg
  • Swivel Range
    360°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome