Monitor Riser - Drawer - Height Adjustable
0
1
2
3
4

Monitor Riser - Drawer - Height Adjustable

Order Code: ZT1088618SCopy

£34.99 Inc VAT (20%)


Description

Computer Monitor Riser Stand with Drawer - Height Adjustable

Specifications for Monitor Riser - Drawer - Height Adjustable
  • Material
    Plastic
  • Colour
    Black
  • Height
    168mm
  • Weight
    1560kg
  • Cable Management
    Yes
  • Width
    435mm
  • Minimum Display Size
    13in
  • Displays Supported
    1
  • Wall Mountable
    No
  • Length
    330mm
  • MFR Part No.
    MONSTADJD
  • Mounting Type
    Desk
  • Maximum Display Size
    32in