Monitor Riser Laptop PC Plinth Stand Organiser Computer Screen W/Drawer Bamboo

Order Code: ZT3351842S

£29.99 Inc VAT (20%)


Description

Monitor Stand Riser: Raise your screen to the perfect height to ease eye strain, neck and back discomfort or pain and offer more comfortable viewing when working.Natural Design: Construct of natural bamboo which can fit your home décor easily.Desk Organiser: This riser includes a cube and a drawer to keep your cell phones, staplers, clips and other office supplies in place. Storage space under the rack for keyboard and mouse.Fine Process: Varnish coating surface and polished edges and corners provide safer use. Can be used in any place, such as office, study room, bedroom etc.Dimensions: 49Lx 25.5 W x 11.5Hcm. Desktop: 47L x 25.5Wcm. Drawer: 14W x 14Dcm. Space Under the Rack: 47LW x 3.6Hcm. Weight Capacity:10kg. Assembly required.

See full description
Specifications for Monitor Riser Laptop PC Plinth Stand Organiser Computer Screen W/Drawer Bamboo
  • Weight Capacity
    10kg
  • Material
    Bamboo
  • Product Type
    Monitor Riser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome