Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
CPU Stands, Monitor Mounts & Keyboard Shelves
Monitor Riser Stand - Steel and Aluminum - Height Adjustable
By StarTech.com
Order Code:
ZT1091161S
£71.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
71.99
https://www.zoro.co.uk/shop/computers-and-electronics/cpu-stands-monitor-mounts-and-keyboard-shelves/monitor-riser-stand-steel-and-aluminum-height-adjustable/p/ZT1091161S
Add to quotation
View all CPU Stands, Monitor Mounts & Keyboard Shelves
Description
Monitor Riser Stand - Height Adjustable - Steel & Aluminum
Specifications
Specifications for Monitor Riser Stand - Steel and Aluminum - Height Adjustable
Weight
3250kg
Displays Supported
1
Material
Aluminum
Wall Mountable
No
Width
305mm
Maximum Display Size
32in
Colour
Black & Silver
Height
125mm
Length
405mm
Cable Management
Yes
MFR Part No.
MONSTND
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome