Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
CPU Stands, Monitor Mounts & Keyboard Shelves
Monitor Wall Mount - Aluminum
By StarTech.com
Order Code:
ZT1089879S
£26.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 11th Dec
In Stock
GBP
26.99
https://www.zoro.co.uk/shop/computers-and-electronics/cpu-stands-monitor-mounts-and-keyboard-shelves/monitor-wall-mount-aluminum/p/ZT1089879S
Add to quotation
View all CPU Stands, Monitor Mounts & Keyboard Shelves
Description
Monitor Wall Mount - Aluminum - For Monitors & TVs up to 34"
Specifications
Specifications for Monitor Wall Mount - Aluminum
Displays Supported
1
Width
114mm
Cable Management
Yes
Length
114mm
Height
550mm
Material
Aluminum
Arm Swivel
+45° / - 45°
Weight
272kg
Mounting Type
Wall-Mount
Colour
Black
Minimum Display Size
13in
Display Tilt
+ 45° / - 45°
Display Rotation
0°
Maximum Display Size
34"
MFR Part No.
ARMWALL
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome