Monitor Wall Mounting Bracket For 1 Monitor, HxWxD 120 X 130 X 140mm, Metallic Silver

Order Code: ZT2691474S

£219.99 Inc VAT (20%)


Description

Monitor wall mounting bracket for 1 monitor, HxWxD 120 x 130 x 140 mm, metallic silver. Supplied = pre-assembled, final assembly by customer. Height = 120 mm. Width = 130 mm. Depth = 140 mm. Material = aluminium, plastic. Colour = metallic silver. Max. load = 3 - 8 kg. Type of mounting = wall mounting. Swivel range = 360°. Product type = monitor brackets. For standard and curved monitors from 21 to 27 inches (53.34 to 68.58 cm) , monitor sizes 28 - 38 inches subject to limits on rotation. Monitor tilts 110°: 85° upwards, 25° downwards (depending on the size of the monitor) , rotates 360° for working in vertical or horizontal format. With VESA mounting 75 x 75 mm or 100 x 100 mm. Individually adjustable angle and alignment of the monitor. Arm rotation depends on the size of the monitor. Monitor extremely easy to attach by clicking into place in the bracket. Whether for presentation purposes or at the workplace: a wall mounting bracket puts screens at the right height. Sturdy wall mounting is an important prerequisite for safe use. The moving monitor arm for 1 screen provides an elegant solution for any environment.

See full description
Specifications for Monitor Wall Mounting Bracket For 1 Monitor, HxWxD 120 X 130 X 140mm, Metallic Silver
  • Product Type
    Monitor Brackets
  • Mounting Type
    Wall Mounting
  • Material
    Aluminium, Plastic
  • Colour
    Metallic Silver
  • Swivel Range
    360°
  • Weight Capacity
    3 - 8kg
  • Height
    120mm
  • Width
    130mm
  • Depth
    140mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome