Monitor Wall Mounting Bracket With Arm For 1 Monitor, HxWxD 350 X 290 X 120mm, Metallic Silver

Order Code: ZT2691472S

£499.99 Inc VAT (20%)


Description

Monitor wall mounting bracket with arm for 1 monitor, HxWxD 350 x 290 x 120 mm, metallic silver. Supplied = pre-assembled, final assembly by customer. Height = 350 mm. Width = 290 mm. Depth = 120 mm. Material = aluminium, plastic. Colour = metallic silver. Max. load = 3 - 8 kg. Type of mounting = wall mounting. Swivel range = 360°. Product type = monitor brackets. For standard and curved monitors from 21 to 27 inches (53.34 to 68.58 cm) Monitor tilts 110° (85° upwards, 25° downwards) , rotates 360° for working in vertical or horizontal format. With VESA mounting 75 x 75 mm or 100 x 100 mm. Individually adjustable height, angle and alignment of the monitor. Upper arm height adjustable from 160 - 330 mm. Angle of rotation: lower arms rotates max. 200°, upper arm 360°. Monitor sizes 28 - 38 inches subject to limits on rotation. Uniform and pleasant motion of the screen due to maintenance free gas springs on the inside. Easy to adapt to the monitor weight using knob, no separate tools required. Monitor extremely easy to attach by clicking into place in the bracket. Safety system protects fingers from being jammed between moving components. Whether for presentation purposes or at the workplace: a wall mounting bracket puts screens at the right height. Sturdy wall mounting is an important prerequisite for safe use. The moving monitor arm for 1 screen provides an elegant solution for individual requirements, while the modern design makes an impression in any environment. Supplied complete with 3 cable clamps, for individual attachment, to keep cables tidy.

See full description
Specifications for Monitor Wall Mounting Bracket With Arm For 1 Monitor, HxWxD 350 X 290 X 120mm, Metallic Silver
  • Material
    Aluminium, Plastic
  • Colour
    Metallic Silver
  • Mounting Type
    Wall Mounting
  • Product Type
    Monitor Brackets
  • Height
    350mm
  • Weight Capacity
    3 - 8kg
  • Swivel Range
    360°
  • Depth
    120mm
  • Width
    290mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome