MoveMe Top with Portals, 1200 X 700 X 25mm - Ply Edging - White

Order Code: ZT3116710S

£99.99 Inc VAT (20%)


Description

MoveMe Top With Portals, 1200 x 700 x 25mm - Ply edging - White Rated load: 700N
Stroke length: 440mm
Retracted Height: 685mm
Stable speed: 25mm/s
Safe and stable, safety protection
Surface: powder-coating
Economical single motor lift
Anti-collision function
Low noise level ≤55dB
Duty cycle: 10 %, Max. 2 minutes operation/Min. 18 minutes rest of continuous use at full load
Working environment: Indoor
Storage and transport temperature: -10℃ ~ 70℃

See full description
Specifications for MoveMe Top with Portals, 1200 X 700 X 25mm - Ply Edging - White
  • Product Type
    MoveMe Top
  • Colour
    White
  • Noise Level
    ?55dB