Ergotron Neo Flex Dual Monitor Lift Stand. Maximum weight capacity: 6.4 kg, Maximum screen size: 62.2 cm (24.5"), Minimum VESA mount: 75 x 75 mm, Maximum VESA mount: 100 x 100 mm. Height adjustment. Product colour: Black