Neoflex Laptop Cart Cart For Notebook Plastic Aluminium Steel Twotone Grey

Order Code: ZT1525620S

£799.99 Inc VAT (20%)


Description

Ergotron Neo-Flex Laptop Cart. Type: Multimedia cart/trolley, Product colour: Grey, Material: Aluminium, Plastic, Steel, Zinc. Height: 1213 mm, Height adjustment: 50 cm, Width: 450 mm. Package width: 380 mm, Package depth: 580 mm, Package height: 1150 mm. Products per shipping (inner) case: 1 pc(s)

Specifications for Neoflex Laptop Cart Cart For Notebook Plastic Aluminium Steel Twotone Grey
  • Height
    1213mm
  • Colour
    Grey
  • Product Type
    Multimedia Cart/Trolley
  • Height Adjustment
    50cm
  • Material
    Zinc
  • Width
    450mm