Neoflex Wall Mount Lift Nfw05L1B Wall Mount For Flat Panel Black Screen Size Up To 20" Wallmountable

Order Code: ZT1525576S

£92.99each Inc VAT (20%)
£278.97 minimum order value
£109.9915% off
QuantityPriceDiscount
1 - 2£92.990%
3 +£89.274%

Minimum order quantity: 3.

Description

Ergotron Neo-Flex Wall Mount Lift. Maximum weight capacity: 7.2 kg, Maximum screen size: 61 cm (24"), Minimum VESA mount: 75 x 75 mm, Maximum VESA mount: 100 x 100 mm. Tilt angle range: -35 - 35°. Product colour: Black

Specifications for Neoflex Wall Mount Lift Nfw05L1B Wall Mount For Flat Panel Black Screen Size Up To 20" Wallmountable
  • Colour
    Black
  • Product Type
    Wall Mount Lift