Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
CPU Stands, Monitor Mounts & Keyboard Shelves
Neomounts By Newstar Select Nm-Tc100 - Thin Client To Monitor Mounting Bracket - Black
By Newstar
Order Code:
ZT1518798S
£31.99
Inc VAT (20%)
1
Add to basket
Get it in
7-9
working days
Available
GBP
31.99
https://www.zoro.co.uk/shop/computers-and-electronics/cpu-stands-monitor-mounts-and-keyboard-shelves/neomounts-by-newstar-select-nm-tc100-thin-client-to-monitor-mounting-bracket-black/p/ZT1518798S
Add to quotation
View all CPU Stands, Monitor Mounts & Keyboard Shelves
Description
Neomounts By Newstar Select Nm-Tc100 - Thin Client To Monitor Mounting Bracket - Black
Specifications
Specifications for Neomounts By Newstar Select Nm-Tc100 - Thin Client To Monitor Mounting Bracket - Black
Width
70mm
Height
138mm
Colour
Black