0
1
2
3
4
5

Office Suites Laptop Riser Black/Grey 8032006

Order Code: ZT1542296S

£33.99 Inc VAT (20%)


Description

This Fellowes Office Suites Laptop Riser is suitable for laptops up to 17 inches and is angle adjustable for comfortable viewing. The riser also features a stabilising front edge to help keep the laptop secure. This black/silver laptop riser has a maximum weight capacity of 5kg.
For laptops up to 17 inches
Adjustable angle for comfort
Stabilising front edge
Maximum weight capacity: 5kg
Colour: Black/Silver
Dimensions: W383 x D267 x H165mm

See full description
Specifications for Office Suites Laptop Riser Black/Grey 8032006
  • Weight
    1.04kg
  • MFR Part No.
    BB47095
  • Colour
    Black/Silver
  • Product Type
    Laptop Riser
  • Weight Capacity
    5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome