0
1

Office Suites Laptop Riser Plus

Order Code: ZT1110940S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Fellowes Office Suites Laptop Riser Plus. Product colour: Graphite, Material: Plastic, Maximum weight capacity: 5 kg. Tilt angle range: 14 - 27.5°. Width: 382 mm, Depth: 290 mm, Height: 104 mm

Specifications for Office Suites Laptop Riser Plus
  • Width
    297mm
  • Height
    386mm
  • Weight
    1.12kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome