0
1
2
3
4

Office Suites Standard Monitor Riser

Order Code: ZT1110816S

£50.99 Inc VAT (20%)


Description

Fellowes Office Suites Standard Monitor Riser. Mounting: Freestanding, Maximum weight capacity: 36 kg, Maximum screen size: 71.1 cm (28") Height adjustment. Product colour: Black, Silver

Specifications for Office Suites Standard Monitor Riser
  • Height
    517mm
  • Weight
    2.25kg
  • Width
    114mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome