PA24AC 24in LCD Monitor

Order Code: ZT1533292S

£309.99 Inc VAT (20%)


Description

Asus PA24AC 24in LCD Monitor The ProArt PA24AC 24 16:10 Adaptive-Sync HDR IPS Monitor from Asus is designed for professionals handling color-sensitive work and users who require high color accuracy. Specs-wise, it's built on an IPS (In-Plane Switching) panel that features a 1920 x 1200 WUXGA resolution, a 1000:1 static contrast ratio that can reach up to 8000:1 with HDR, a typical brightness rating of 350 cd/m≤, and support for up to 16.7 million colors. With these and HDR10 support combined, the ProArt PA24AC provides you with clear details and vivid colors. Once connected to your system via HDMI, DisplayPort, or even USB Type-C, it can be freely adjusted to best fit your viewing preference. For your convenience, this monitor also has a built-in USB 3.0 hub for quickly and easily connecting USB peripherals and device"
Please note this item is , see our returns policy for more information.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for PA24AC 24in LCD Monitor
  • Weight
    5.4kg
  • Size
    24in
  • Type
    Desktop Monitors
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome