PLATINUM SERIES Monitor Arm, Single Arm For 1 Monitor, Black

Order Code: ZT2702720S

£204.99 Inc VAT (20%)


Description

PLATINUM SERIES monitor arm, single arm for 1 monitor, black. Supplied = partially assembled. Height = 590 mm. Width = 495 mm. Depth = 114 mm. Material = steel, aluminium, ABS plastic. Colour = black. Max. load = 8 kg. Swivel range = 180°. Model = for 1 monitor. Product type = monitor brackets. Maximises desk space. Fully adjustable arm with gas lift technology allows screens to be shared and use in coworking spaces. Unlimited, effortless adjustment, rotates up to 360°, tilts by 180° and can be inclined by 45°. With 2 integrated USB ports for connecting mobile devices and intuitive cable management. Easy to secure using a clamp or the cable outlet. Places the monitor at a comfortable viewing height and helps prevent neck pain. Complies with the ergonomic requirements for office work with visual display units as certified by FIRA Int. Ltd, an independent ergonomics accreditation body (ISO 9241-5:1998) Complies with VESA standards 75 x 75 mm and 100 x 100 mm.

See full description
Specifications for PLATINUM SERIES Monitor Arm, Single Arm For 1 Monitor, Black
  • Material
    Steel, Aluminium, ABS Plastic
  • Colour
    Black
  • Product Type
    Monitor Brackets
  • Supplied
    Partially Assembled
  • Width
    495mm
  • Height
    590mm
  • Model
    for 1 Monitor
  • Weight Capacity
    8kg
  • Depth
    114mm
  • Swivel Range
    180°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome