0
1
2
3
4

Portable Laptop Stand - Adjustable

Order Code: ZT1090906S

£25.99 Inc VAT (20%)


Description

Portable Laptop Stand - Laptop Riser Stand - Adjustable

Specifications for Portable Laptop Stand - Adjustable
  • Colour
    Black & Gray
  • Material
    Plastic
  • Weight
    372kg
  • Height
    11mm
  • Display Tilt
    +15°/ +17° / +19° / +35° / +37°/ +39°
  • Width
    287mm
  • Length
    210mm
  • MFR Part No.
    LTRISERP
  • Depth
    210mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome