0
1
2
3
4

Premium Felt Monitor Riser Laptop Stand, Height-Adjustable Shelf

Order Code: ZT3961776S

£56.99 Inc VAT (20%)


Description

Elevate your workspace with our premium recycled felt monitor stand, for a more comfortable organised work environment.

The unique felt material adds a touch of warmth and cosiness to any environment, seamlessly blending into your workspace decor. The 3-step height adjustable design provides better posture and comfort while working with monitors and laptops.

Tame your cable chaos and effortlessly declutter your space with the integrated cable management routes. Add an optional drawer extension, to provide additional storage space for a clean organised workspace.

Compatible with Durable felt lined drawer (product # 508201)
Max load capacity: 10 kg
Dimensions: 26 x 50 x 162 cm (L x W x H)

Made in Germany and built to last

See full description
Specifications for Premium Felt Monitor Riser Laptop Stand, Height-Adjustable Shelf
  • Material
    Recycled Felt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome