PU Leather Lift Stand Assistance Recliner Extra Padded Electric Power with Remote

Order Code: ZT3348703S

£369.99 Inc VAT (20%)
£439.9915.5% off


Description

Electric powered: Controlled by the attached remote, you can get out and settle in super easily. Maximum 45° vertical angle. Great for those who have mobility issues. Supportive metal base with wheels to move easily.150° reclining back, with footrest: Easy to set into a position you want - lie back and relax whenever you want.Thick padding, with faux leather upholstery: Soft cushioning keeps you comfortable, with a smooth and stylish finish.Side pockets: Keep the remote and other things conveniently stored.Dimensions: 105H x 96L x 93Wcm. Seat: 49H x 50W x 55Dcm. Reclined: 89H x 96L x 165Wcm. Maximum load 130kg. Assembly required.

See full description
Specifications for PU Leather Lift Stand Assistance Recliner Extra Padded Electric Power with Remote
  • Assembly
    Required
  • Material
    PU Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome