Q Connect Monitor Printer Stand/Drawer Black

Order Code: ZT1071254X

£33.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Monitor/printer stand with drawer. Holds up to 20" LCD/CRT monitor or a printer. Features an extra wide wooden platform. Drawer has multiple compartments.

Specifications for Q Connect Monitor Printer Stand/Drawer Black
  • Weight Capacity
    15kg
  • MFR Part No.
    KF20081
  • Size
    583 x 335 x 120mm
  • Type
    Printer Stand
    Monitor Stand
  • Height Adjustability
    113mm
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome