Quad Monitor Mount 3X00044

Order Code: ZT1663953S

£309.99 Inc VAT (20%)


Description

Quad Monitor Mount Max 24In Vesa

Specifications for Quad Monitor Mount 3X00044
  • Type
    Portable Floor Stnd
  • Depth
    246mm
  • Width
    715mm
  • Weight
    4.65kg
  • Height
    761mm
  • Mounting Type
    Floor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome