Reflex Dual Monitor Arm

Order Code: ZT1109331S

£64.99 Inc VAT (20%)


Description

Fellowes Reflex Dual Monitor Arm. Mounting: Clamp/Grommet, Maximum weight capacity: 8 kg, Maximum screen size: 68.6 cm (27") , Minimum VESA mount: 75 x 75 mm, Maximum VESA mount: 100 x 100 mm. Height adjustment, Tilt angle range: -45 - 45°. Product colour: Black

Specifications for Reflex Dual Monitor Arm
  • Product Type
    Dual Monitor Arm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome