Rise Laptop Stand, for 10 - 17'', Silver

Order Code: ZT3147881S

£189.99 Inc VAT (20%)


Description

RISE laptop stand, for 10 - 17'', silver. Supplied = assembled. Height = 320 mm. Width = 280 mm. Depth = 230 mm. Material = aluminium. Colour = silver. Max. load = 5 kg. Type of mounting = with base (free standing) Tablet size = 10 - 17 inch. Product type = laptop stands. Stand with universal adjustment for laptops and tablets from 10'' to 17'' (up to 5 kg) Facilitates ergonomic work due flexible height and reading angle adjustment. Large recessed grip makes it easy to open and close the laptop. Anti-slip rubber pads provide protection from scratches. Improved heat dissipation through ventilation holes and aluminium plate. High stability for reliable work. Folds together to save space and suitable for mobile workplaces. Creates space and keeps the desk organised. Made of extremely robust 3.5 mm thick aluminium to provide a long-lasting and reliable support for laptops. Allows laptops to be used as desktop screens (in combination with external keyboard and mouse) .

See full description
Specifications for Rise Laptop Stand, for 10 - 17'', Silver
  • Colour
    Silver
  • Material
    Aluminium
  • Product Type
    Laptop Stnd
  • Width
    280mm
  • Depth
    230mm
  • Height
    320mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome