Row Design Umbrella Stand, With 7 Openings, Silver

Order Code: ZT2710722S

£399.99 Inc VAT (20%)


Description

Row design umbrella stand, with 7 openings, silver. Supplied = flat pack. Material = steel, powder coated. Colour = silver. Width = 1000 mm. Height = 540 mm. Depth = 220 mm. Number of openings = 7 pcs. Umbrella stand model = with 7 openings. Weight = 10 kg. Product type = umbrella stands. Uprights and frames made of powder coated steel, aluminium profiles, silver anodised. Delivered partially assembled - easy final assembly.

See full description
Specifications for Row Design Umbrella Stand, With 7 Openings, Silver
  • Material
    Steel, Powder Coated
  • Colour
    Silver
  • Product Type
    Umbrella Stands
  • Supplied
    Flat Pack
  • No. of Openings
    7
  • Umbrella Stand Model
    with 7 Openings
  • Width
    1000mm
  • Depth
    220mm
  • Height
    540mm
  • Weight
    10kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome