S Line 275S1AE 27 Inch 2560 x 1440 Pixels 2K Quad HD Resolution 75Hz Refresh Rate IPS Panel HDMI DisplayPort LED Monitor

Order Code: ZT1539928S

£249.99 Inc VAT (20%)


Description

Philips S Line 275S1AE 27 Inch 2560 x 1440 Pixels 2K Quad HD Resolution 75Hz Refresh Rate IPS Panel HDMI DisplayPort LED Monitor Philips S Line monitor gives essential features for daily productivity and work comfortably. Virtually frameless with crystal-clear QHD for an expended and clear view. EasyRead and Eye comfort with TUV certified to reduce eye fatigue.
Please note this item is , see our returns policy for more information.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for S Line 275S1AE 27 Inch 2560 x 1440 Pixels 2K Quad HD Resolution 75Hz Refresh Rate IPS Panel HDMI DisplayPort LED Monitor
  • MFR Part No.
    8PH275S1AE00
  • Type
    Desktop Monitors
  • Size
    27in
  • Weight
    4.57kg
  • Colour
    Black
  • Form
    LCD Monitor
  • Aspect Ratio
    16:09:00
  • Vesa Mount Size
    100x100mm
  • Panel Type
    IPS
  • Response Time
    4ms
  • Height Adjustable
    130mm
  • Resolution
    2560x1440
    QHD
  • Environment Support
    ENERGY STAR Certified
  • Size Range
    27-27.9in
  • Monitor Size
    27in
  • Dimensions With Stand
    613x537x205mm
  • Contrast Ratio
    1000:01:00
  • Display Port
    1
  • Built-In Speakers
    2x2w
  • Weight With Stand
    6.44kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome