Select Plus Dual Monitor Arm Suitable for 17" to 32" Screen

Order Code: ZT4797786S

£209.99 Inc VAT (20%)


Description

Built and designed in Germany Durables new innovative monitor arms are the solution for efficient and ergonomic mounting. They feature an exceptional range of movement, smart cable management and superior build quality. Two mounting options are included out of the box, a traditional table clamp and a through desk (table pin) for mounting flexibility. With a design that has been thought through down to the finest detail, our new monitor arms can be easily and quickly installed by just one person with effortless tool free adjustment. For screens from: 17 to 32 InchesMax weight: 8 kg (each) Mounting options: Desk clamp and through deskTable thickness: 10 - 50 mm

See full description
Specifications for Select Plus Dual Monitor Arm Suitable for 17" to 32" Screen
  • Maximum Load
    8kg Per Arm
  • Monitor/Notebook Size
    Up to 32in Monitor
  • Recycled Product
    60% Recycled Material
  • Mounting Option
    Clamp or Table Pin
  • Colour
    Silver
  • Product Type
    Monitor Arms
    Laptop / Monitor Risers
  • Weight
    5kg
  • Number of Screens/Laptops
    2
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome