Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
CPU Stands, Monitor Mounts & Keyboard Shelves
Single Desktop Monitor Stand CA09059
By V7
Order Code:
ZT1490103S
£39.99
each
Inc VAT (20%)
£239.94 minimum order value
6
Add to basket
Minimum order quantity: 6.
Get it by
Mon, 30th Dec
In Stock
GBP
239.94
https://www.zoro.co.uk/shop/computers-and-electronics/cpu-stands-monitor-mounts-and-keyboard-shelves/single-desktop-monitor-stand-ca09059/p/ZT1490103S
Add to quotation
View all CPU Stands, Monitor Mounts & Keyboard Shelves
Description
Single Desktop Monitor Stand 13-32in Tilt Swivel Rotate
Specifications
Specifications for Single Desktop Monitor Stand CA09059
Width
390mm
Depth
280mm
Mounting Type
Desk
Height
465mm
Weight
2.78kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome